Shop All Coffee and Tea
Victor Allen
Sweet & Salty Capp Single Serve Cup, PK72
Mfr # FG016403
Zoro # G2699939
product price: $40.69
/pk 72, $0.57/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.8125
- Net Weight 2.38
- Length 3.75
- For Use With Single Serve Brewing Systems
- Size 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG016403
- Zoro # G2699939
- UPC # 36069948328
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 3.8125 |
Length | 3.75 |
Size | 12 |
Width | 5.8125 |
Depth | 5.8125 |
Details
Net Weight | 2.38 |
For Use With | Single Serve Brewing Systems |
Weight | 2.38 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Blades, PK6 (55607-6)
- AUTO CARE PRODUCTS Auto Care Products 53018 Black 18 ft. Tsunami Door Seal Kit (53018)
- GE Dryer Cord (WX09X10020)
- MONIN Monin Red Sangria Mix Syrup 1 Liter Bottle, PK4 (M-FR081F)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- VICTOR ALLEN 2.0 Decaf Morning Blend Coffee Single Serve Cup, PK80 (FG014605RV)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- VICTOR ALLEN 2.0 VP (Donut 12, Morn 10, Colo 10, French 10), PK42 (FG015193RV)
- VICTOR ALLEN Decaf Morning Blend Coffee Single Serve Cup, PK42 (FG014583RV)
- BOTANICARE Pure Blend Tea 1Gal (HGC732635)
- Victor Allen Beverages