Shop All Coffee and Tea
Victor Allen
Peppermint Bark Ground Coffee, Medium Roast, 6 Pack - 12oz Bags, 6PK
Mfr # FG017542
Zoro # G905958045
original price:
$54.15
10% off
$48.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Ground Coffee
- Width 11.9375
- Length 6.625
- Size 72
- Height 6.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG017542
- Zoro # G905958045
- UPC # 36069000101
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 11.9375 |
Length | 6.625 |
Size | 72 |
Height | 6.625 |
Details
For Use With | Ground Coffee |
Net Weight | 4.5 |
Description
Victor Allen’s Coffee Peppermint Bark flavored blend is a prefect profile of flavors inspired by the season! Peppermint swirled with white chocolate notes is the perfect way to ring in the holiday season!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Culinary Chili Seasoning Mix 13 oz. Container, PK6 (F0928601)
- ARAVEN FOOD BOX LARGE W/LID, 16 GAL WHITE, 32 5/8" X 15 1/8" X 7 1/8" (00545)
- TABLECRAFT Recycled Bus Tub/Tote Box, Blk, 22"X16"X7" (1537E)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- VICTOR ALLEN Decaf Morning Blend Coffee Single Serve Cup, PK42 (FG014583RV)
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- FOLGERS Folgers 0.07 oz. Decaffeinated Instant, PK72 (2550020170)
- Victor Allen Beverages