Shop All Coffee and Tea
Victor Allen
Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK
Mfr # FG017829RV
Zoro # G105958050
product price: $22.15
/pk 12, $1.85/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.25
- Net Weight 6.64
- Size 12
- For Use With Single Serve Brewing Systems
- Width 5.175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG017829RV
- Zoro # G105958050
- UPC # 811130033178
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 5.25 |
Size | 12 |
Width | 5.175 |
Details
Net Weight | 6.64 |
For Use With | Single Serve Brewing Systems |
Description
Victor Allen’s Coffee brings you a simple and straightforward line of iced latte sweet coffee beverages. The strong coffee is the perfect counterpart to the sweet flavor and the creaminess, sweet but not too sweet – perfect for anytime of day! Quick, convenient, ready-to-drink and perfect for your on-the-go lifestyle! Victor Allen’s Coffee Mocha flavored iced latte is a sweet like chocolatey cream and the perfect treat any time!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Compound Gauge2-1/2, 30Vac-60Psi For - Part# 84208 (84208)
- KEATING Knob2 D, Pointer For - Part# 38267 (38267)
- BEVERAGE-AIR Control, Temperature For - Part# 502-147A (Oem) (502-147A (OEM))
- WESTERN PLASTICS Film Cutterbox 12x2000 Slidecutter (122Z)
- VICTOR ALLEN Across America Variety Pack, PK 96 (FG017432)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- VICTOR ALLEN 2.0 Seattle Dark Single Serve Cup, PK42 (FG016160RV)
- VICTOR ALLEN French Vanilla Capp Single Serve, PK72 (FG016399)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- EIGHT OCLOCK COFFEE CO Eight O'Clock Regular Ground Coffee Fraction Packs, Original, 2 oz, 42/Carton (COF320840)
- Victor Allen Coffee and Tea