Shop All Cocoa and Hot Chocolate Drinks
Victor Allen
Milk Chocolate Hot Cocoa Single Serve Cup, PK42
Mfr # FG015879
Zoro # G2699500
product price: $22.99
/pk 42, $0.55/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6.313
- Size 42
- Length 7.938
- For Use With Single Serve Brewing Systems
- Depth 7.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG015879
- Zoro # G2699500
- UPC # 36069946898
- Country of Origin United States
- Category Cocoa and Hot Chocolate Drinks
Dimensions
Height | 6.313 |
Size | 42 |
Length | 7.938 |
Depth | 7.938 |
Details
For Use With | Single Serve Brewing Systems |
Weight | 1.39 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Trim Knife, Orange, 2-1/2 In. (11253)
- BIGS Bigs Taco Bell Taco Supreme Shelled Sunflower Seeds 5.35 oz., PK12 (1601201340)
- SANISERV Belt:Gates Truflex 2410 (58856)
- 1947KITCHEN French Fries, Fruit, Vegetable Cutter and Dicer Tool (TI-EPIFFS)
- VICTOR ALLEN Milk Chocolate Cocoa Single Serve Cup, PK72 (FG016413)
- CONAGRA FOODS Swiss Miss®, Hot Cocoa Mix, Milk Chocolate, 0.73 oz., 50/Box (SWM47491)
- CAFE ESCAPES Hot Cocoa, Milk Chocolate, 0.52 oz., PK96 (6801)
- SWISS MISS COCOA, HOTWMARSH, 50CT (SWM47492)
- STARBUCKS Hot Cocoa, Gourmet, f/Serenade, 908 G, Silver (SBK12421284)
- NESCAFE Premium Hot Chocolate Mix, 1.75 lb Bag, PK4 (12234626)
- CAFE ESCAPES Hot Cocoa, Milk Chocolate, 0.52 oz., PK24 (6801)
- Victor Allen Beverages