Shop All Coffee and Tea
Victor Allen
Italian Roast Coffee Single Serve Cup, PK42
Mfr # FG014600RV
Zoro # G2701180
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42
- Length 7.875
- Net Weight 0.93
- Width 7.875
- For Use With Single Serve Brewing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG014600RV
- Zoro # G2701180
- UPC # 36069942036
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 42 |
Length | 7.875 |
Width | 7.875 |
Height | 6.313 |
Depth | 7.875 |
Details
Net Weight | 0.93 |
For Use With | Single Serve Brewing Systems |
Weight | 0.93 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Full Size 4 in Perforated Steam Table Pan (SPFP4)
- HAMILTON BEACH 1.7 L Black/Silver Electric Kettle (40880)
- TABLECRAFT Mason S/P Shakers W/Metal Lid, 4.75OZ (H475S&P)
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- VICTOR ALLEN 12oz Morning Blend Ground Coffee, PK6 (FG015806RV)
- VICTOR ALLEN Decaf Morning Blend Coffee Single Serve Cup, PK42 (FG014583RV)
- VICTOR ALLEN White Choc Caramel Single Serve, PK72 (FG016400)
- VICTOR ALLEN Hot Cocoa Mix Flavored Variety Pack, 42 Count, Single Serve Cups (FG017047)
- VICTOR ALLEN 2.0 VP (Donut 20, Morning 20, Italian 20, Colo 20), PK80 (FG015871RV)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- Victor Allen Beverages