Shop All Coffee and Tea
Victor Allen
Hazelnut Coffee Single Serve Cup, PK80
Mfr # FG014609RV
Zoro # G2699966
product price: $34.39
/pk 80, $0.43/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Serve Brewing Systems
- Size 80
- Net Weight 1.68
- Height 6.313
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014609RV
- Zoro # G2699966
- UPC # 36069935274
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 80 |
Height | 6.313 |
Length | 10 |
Width | 12 |
Depth | 12 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.68 |
Weight | 1.68 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE SAN Plastic Tumbler, 12 oz., Clear, PK24 (5212-207)
- ANETS Spark Ignitr Electronic Control (P9132-34)
- SAN JAMAR Terry Clth Pan Grabbr, Steam Barrier, PK12 (803PG)
- WALCO Teaspoon, Length 5 15/16 In, PK36 (WL7201)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK80 (FG014601RV)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- VICTOR ALLEN 12oz Morning Blend Ground Coffee, PK6 (FG015806RV)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- 9 TO 5 COFFEE Coffee, Single Serve, French Roast, PK110 (OFX00047)
- Victor Allen Coffee and Tea