Shop All Coffee and Tea
Victor Allen
French Vanilla Coffee Single Serve Cup, PK80
Mfr # FG014608RV
Zoro # G2701162
product price: $34.39
/pk 80, $0.43/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Serve Brewing Systems
- Net Weight 1.68
- Length 10
- Height 6.313
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014608RV
- Zoro # G2701162
- UPC # 36069940391
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Length | 10 |
Height | 6.313 |
Width | 12 |
Size | 80 |
Depth | 12 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.68 |
Weight | 1.68 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX ICE Hot Gas Valve "Coil" (1854703321)
- RSVP INTERNATIONAL Silicone Knife Bar - 10in - Black (KBAR-10B)
- AUTHENTIC DONUT SHOP BLEND Chocolate Buttercrunch, Soft Coffee Pods, PK96 PK (RI8308)
- VITA-MIX Centering Pad For - Part# Vm791 (VM791)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- VICTOR ALLEN Peppermint Bark Ground Coffee, Medium Roast, 6 Pack - 12oz Bags, 6PK (FG017542)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK42 (FG014586RV)
- VICTOR ALLEN Decaf VP (Donut 27, Morning 9, French 9, Colombian 9), PK54 (FG014841)
- VICTOR ALLEN 2.0 Pumpkin Spice Coffee Single Serve Cup, PK80 (FG014613RV)
- VICTOR ALLEN White Choc Caramel Single Serve, PK72 (FG016400)
- STARBUCKS Pike Place Coffee K-Cups Pack, PK24 PK (12434812)
- Victor Allen Coffee and Tea