Shop All Coffee and Tea
Victor Allen
French Vanilla Coffee Single Serve Cup, PK42
Mfr # FG016595RV
Zoro # G2700386
product price: $20.25
/pk 42, $0.48/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 0.93
- Height 6.313
- For Use With Single Serve Brewing Systems
- Length 7.875
- Width 7.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG016595RV
- Zoro # G2700386
- UPC # 36069949233
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 6.313 |
Length | 7.875 |
Width | 7.875 |
Size | 42 |
Details
Net Weight | 0.93 |
For Use With | Single Serve Brewing Systems |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC AIR Commercial Toggle Switch (65285)
- LAVAZZA 100 Capsule Blue Top Class (257)
- STAR 4000W240V/Starmx Element (2N-Z5948)
- FRYMASTER Gas Control For - Part# Fm8072428 (FM8072428)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- VICTOR ALLEN 12oz Donut Shop Ground Coffee, PK6 (FG015809)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK80 (FG014609RV)
- VICTOR ALLEN Decaf Morning Blend Coffee Single Serve Cup, PK42 (FG014583RV)
- COFFEE BEAN & TEA LEAF Colombia 2.0 oz Fraction Packs, PK18 PK (012210)
- Victor Allen Beverages