Shop All Coffee and Tea
Victor Allen
French Vanilla Cappuccino Single Serve Cup, PK42
Mfr # FG015882
Zoro # G2700569
original price:
$21.99
5% off
new price: $20.79
/pk 42, $0.50/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Serve Brewing Systems
- Length 7.938
- Height 6.313
- Width 7.938
- Size 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG015882
- Zoro # G2700569
- UPC # 36069946942
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Length | 7.938 |
Height | 6.313 |
Width | 7.938 |
Size | 42 |
Depth | 7.938 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.38 |
Weight | 1.38 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Refrigerator Therm 5924 (5924)
- TRUE Temp Control (800393)
- COMMODITY BEANS Commodity Great Northern Beans 50lbs (443848)
- TABLECRAFT Sandwich Spreader, SS/Plastic Handle, 9.5 (4104W)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- VICTOR ALLEN Sweet & Salty Caramel Cappuccino Single Serve Cup, PK42 (FG015920)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- VICTOR ALLEN Organic Peruvian Coffee Single Serve Cup, PK42 (FG014589RV)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK80 (FG014612RV)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK200 (FG016337RV)
- GREEN MOUNTAIN COFFEE Coffee, 7.92 oz Net Wt, Ground, PK24 (6663)
- Victor Allen Beverages