Shop All Coffee and Tea
Victor Allen
French Roast Coffee Single Serve Cup, PK80
Mfr # FG014607RV
Zoro # G2701302
product price: $35.19
/pk 80, $0.44/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- For Use With Single Serve Brewing Systems
- Net Weight 1.76
- Length 10
- Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014607RV
- Zoro # G2701302
- UPC # 36069942098
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 12 |
Length | 10 |
Size | 80 |
Height | 6.313 |
Depth | 12 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.76 |
Weight | 1.76 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING AJM Green Label 6" Paper Plate, PK1000 (PP6GREWH)
- FRIGIDAIRE Drain Hose (134592700)
- DEXTER RUSSELL Knife Guard, 12 In, Poly, Black (83104)
- SUCKLEBUSTERS Clucker Dust BBQ Rub 14.25 oz (SBCD/005)
- VICTOR ALLEN 12oz Donut Shop Ground Coffee, PK6 (FG015809)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK80 (FG014609RV)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- VICTOR ALLEN 2.0 Winter Wonderland Coffee Variety Pack, PK96 (FG014973)
- VICTOR ALLEN White Chocolate Caramel Cappuccino Single Serve Cup, PK42 (FG016401)
- STARBUCKS Coffee, Caffe Verona, 2.5 oz Packet, PK18 (11018192)
- Victor Allen Beverages