Shop All Coffee and Tea
Victor Allen
Donut Shop Coffee Single Serve Cup, PK42
Mfr # FG014584RV
Zoro # G2699747
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.875
- Length 7.875
- For Use With Single Serve Brewing Systems
- Net Weight 0.93
- Height 6.313
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG014584RV
- Zoro # G2699747
- UPC # 36069939081
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 7.875 |
Length | 7.875 |
Height | 6.313 |
Size | 42 |
Depth | 7.875 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 0.93 |
Weight | 0.93 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Disposable Cutlery Set, Unwrapped, PK10 (CH0180DX7)
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34-S0289-48)
- CMA DISH MACHINES Ice Cube Relay 115V (00631.00)
- HOBART Warmer Element 115V 1000W (00-351265-00001)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK42 (FG014590)
- VICTOR ALLEN French Vanilla Cappuccino Single Serve Cup, PK42 (FG015882)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK80 (FG014611)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK80 (FG014606RV)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK200 (FG014639RV)
- CELESTIAL SEASONINGS Tea, Celestial, Lemon, PK25 (031010)
- Victor Allen Beverages