Shop All Coffee and Tea
Victor Allen
Decaf Morning Blend Coffee Single Serve Cup, PK42
Mfr # FG014583RV
Zoro # G2699668
product price: $21.25
/pk 42, $0.51/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.875
- Height 6.313
- Size 42
- For Use With Single Serve Brewing Systems
- Net Weight 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014583RV
- Zoro # G2699668
- UPC # 36069939975
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 7.875 |
Height | 6.313 |
Size | 42 |
Length | 7.875 |
Depth | 7.875 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 0.93 |
Weight | 0.93 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOCHEF Cooking Basket, Ptfe , Mesh (100026)
- UNCOMMON THREADS Uncommon Beanie Burgundy (0159-0300)
- DELFIELD Hinge (3234617)
- JACK LINKS Jack Link's Sweet & Hot Beef Jerky 2.85 oz Pegged (10000007616)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK80 (FG014601RV)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK42 (FG014585RV)
- VICTOR ALLEN 2.0 Seattle Dark Single Serve Cup, PK42 (FG016160RV)
- VICTOR ALLEN Peppermint Bark Ground Coffee, Medium Roast, 6 Pack - 12oz Bags, 6PK (FG017542)
- VICTOR ALLEN 12oz Donut Shop Ground Coffee, PK6 (FG015809)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- COFFEE BEAN & TEA LEAF French Vanilla 2.0 oz Fraction Packs, PK18 PK (012310)
- Victor Allen Coffee and Tea