Shop All Coffee and Tea
Victor Allen
Caramel Macchiato Coffee Single Serve Cup, PK80
Mfr # FG014619RV
Zoro # G2699360
original price:
$35.19
5% off
new price: $33.15
/pk 80, $0.41/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- For Use With Single Serve Brewing Systems
- Height 6.313
- Length 10
- Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014619RV
- Zoro # G2699360
- UPC # 36069942142
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 12 |
Height | 6.313 |
Length | 10 |
Size | 80 |
Depth | 12 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.68 |
Weight | 1.68 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Gasket, 7 1/2 in. x 29 1/4 in. (1701197)
- SQWINCHER Sqwincher Zero, Sugar Free Sports Drink Mix, Assorted Flavors, 20 oz Yield per .11 oz Pack, 20 Pack (159060119)
- HOFFMASTER Guest Towel, Ultra Ply, 1/6Fold, PK150 (FP1206)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK96 (FG015361)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK96 (FG014721RV)
- VICTOR ALLEN Peppermint Bark Ground Coffee, Medium Roast, 6 Pack - 12oz Bags, 6PK (FG017542)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK200 (FG016337RV)
- VICTOR ALLEN 12oz Hazelnut Ground Coffee, PK6 (FG015812)
- BROMLEY Tea Bromley Decaffeinated Bags, PK500 (BRO100006)
- Victor Allen Coffee and Tea