Shop All Coffee and Tea
Victor Allen
Across America Variety Pack, PK 96
Mfr # FG017432
Zoro # G900693491
product price: $41.69
/pk 96, $0.43/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Single Serve Brewing Systems
- Width 7.938
- Length 8
- Height 6.5
- Net Weight 2.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG017432
- Zoro # G900693491
- UPC # 36069951793
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 7.938 |
Length | 8 |
Height | 6.5 |
Size | 96 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 2.04 |
Description
BRAND STORY: Since 1979 Victor Allen has been proud to bring you high-quality, roaster-fresh perfection. We source 100% Arabica beans from all over the world and use precision roasting techniques to guarantee the very best coffee.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Exhaust Fan V-Belt Ax24 (AX24)
- CLEVELAND Gauge Glass Washer (23132)
- VOLLRATH Cutlery Holder, 4 Compartment (52654)
- MALT O MEAL Malt O Meal Crispy Rice Single Serve Cereal Bowl .63 oz., PK96 (00542)
- VICTOR ALLEN 12oz Hazelnut Ground Coffee, PK6 (FG015812)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK80 (FG014612RV)
- VICTOR ALLEN 2.0 Decaf Morning Blend Coffee Single Serve Cup, PK80 (FG014605RV)
- VICTOR ALLEN 2.0 VP (Donut 20, Morning 20, Italian 20, Colo 20), PK80 (FG015871RV)
- VICTOR ALLEN 2.0 Donut Shop Coffee, PK120 (FG015351)
- IRON BREW Coffee, 1.73 lb. Net Weight, Ground, PK50 (C-50CTBRK-NF)
- Victor Allen Beverages