Shop All Coffee and Tea
Victor Allen
2.0 VP (Donut 20, Morning 20, Italian 20, Colo 20), PK80
Mfr # FG015871RV
Zoro # G2700410
product price: $35.19
/pk 80, $0.44/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Net Weight 1.79
- Height 6.313
- For Use With Single Serve Brewing Systems
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG015871RV
- Zoro # G2700410
- UPC # 36069946850
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Width | 12 |
Height | 6.313 |
Length | 10 |
Size | 80 |
Depth | 12 |
Details
Net Weight | 1.79 |
For Use With | Single Serve Brewing Systems |
Weight | 1.79 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Washer Plastic Leveling Leg (WH2X1187)
- VICTOR ALLEN Sweet & Salty Capp Single Serve Cup, PK72 (FG016403)
- STAR MANUFACTURING Foot 4H 3/8-16 (Y5092)
- MAGIC SEASONING Magic Seasoning Blackened Redfish Magic 10lbs (RED010)
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- VICTOR ALLEN Organic Peruvian Coffee Single Serve Cup, PK42 (FG014589RV)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK200 (FG016338)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK96 (FG014721RV)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK80 (FG014601RV)
- ARIZONA BEVERAGES BEVERAGE SWEET TEA 20OZ (1004911)
- Victor Allen Beverages