Shop All Coffee and Tea
Victor Allen
2.0 VP (Donut 12, Morn 10, Colo 10, French 10), PK42
Mfr # FG015193RV
Zoro # G2701092
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42
- Height 6.313
- Width 7.938
- Net Weight 0.91
- Length 7.938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG015193RV
- Zoro # G2701092
- UPC # 36069944764
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 42 |
Height | 6.313 |
Width | 7.938 |
Length | 7.938 |
Depth | 7.938 |
Details
Net Weight | 0.91 |
For Use With | Single Serve Brewing Systems |
Weight | 0.91 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Pilot Assy Lp/Nat (A11132)
- EVO Disp Charcoal Odor Filter 1Pk (13-0230-EVT)
- DIAMOND VISIONS Diamond Visions Assorted Car Garbage Can (11-2670)
- NEW AGE General Purpose Dolly, 900 lb. (98716)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK42 (FG014584RV)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK42 (FG014582RV)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- VICTOR ALLEN White Chocolate Caramel Cappuccino Single Serve Cup, PK42 (FG016401)
- VICTOR ALLEN French Vanilla Coffee Single Serve Cup, PK80 (FG014608RV)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK42 (FG014600RV)
- STARBUCKS Pike Place Decaf Coffee K-Cups, PK96 PK (12434952)
- Victor Allen Coffee and Tea