Shop All Coffee and Tea
Victor Allen
2.0 Seattle Dark Single Serve Cup, PK80
Mfr # FG016441RV
Zoro # G2700718
product price: $34.85
/pk 80, $0.44/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Net Weight 1.94
- Height 6.313
- Size 80
- For Use With Single Serve Brewing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG016441RV
- Zoro # G2700718
- UPC # 36069948687
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Length | 10 |
Height | 6.313 |
Size | 80 |
Width | 12 |
Details
Net Weight | 1.94 |
For Use With | Single Serve Brewing Systems |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTRICHEF 12 Sets Glass Container With Grey Lid (NCGLGY)
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- COFFEE MATE Liquid Coffee Creamer, Hazelnut, 0.38 oz Mini Cups, 180PK (11000374)
- HOBART Tube, Overflow (00-119099-00002)
- VICTOR ALLEN Coffees Around The World Variety Pack, PK96 (FG016450RV)
- VICTOR ALLEN Caramel Macchiato Coffee Single Serve Cup, PK42 (FG014656RV)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK96 (FG014721RV)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK80 (FG014604RV)
- VICTOR ALLEN 12oz Donut Shop Ground Coffee, PK6 (FG015809)
- VICTOR ALLEN Hazelnut Coffee Single Serve Cup, PK42 (FG014586RV)
- KEURIG K-CUPS BRKFST BLND 48PK (5000356567)
- Victor Allen Beverages