Shop All Coffee and Tea
Victor Allen
2.0 Seattle Dark Single Serve Cup, PK42
Mfr # FG016160RV
Zoro # G2699957
original price:
$22.99
11% off
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.313
- Width 7.875
- Size 42
- Length 7.875
- Net Weight 0.93
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG016160RV
- Zoro # G2699957
- UPC # 36069948007
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 6.313 |
Width | 7.875 |
Size | 42 |
Length | 7.875 |
Depth | 7.875 |
Details
Net Weight | 0.93 |
For Use With | Single Serve Brewing Systems |
Weight | 0.93 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP Water Timer Auto 3 Dial (R675CT)
- STAR NUT 6-32 HEX STL NP W/LCK (2C-Z2594)
- VULCAN HART Pilot Tube For - Part# 121573G4 (121573G4)
- CONTINENTAL Refrigeration Door Gasket, 12-3/16"x27" (2-716)
- VICTOR ALLEN White Chocolate Caramel Cappuccino Single Serve Cup, PK42 (FG016401)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK42 (FG014588RV)
- VICTOR ALLEN 10oz French Roast Ground Coffee, PK6 (FG015810)
- VICTOR ALLEN Vanilla Latte Ready to Drink, 12 Pack - 8 oz Cans, 12PK (FG017830RV)
- VICTOR ALLEN Hot Cocoa Mix Flavored Variety Pack, 42 Count, Single Serve Cups (FG017047)
- VICTOR ALLEN 100% Colombian Coffee Single Serve Cup, PK200 (FG014638RV)
- TWININGS Tea, Earl Gray, Twinings, PK25 (09183)
- Victor Allen Coffee and Tea