Shop All Coffee and Tea
Victor Allen
2.0 Peppermint Bark Coffee Single Serve Cup, PK80
Mfr # FG014612RV
Zoro # G2699406
product price: $34.39
/pk 80, $0.43/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 1.68
- Height 6.313
- Length 10
- Size 80
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014612RV
- Zoro # G2699406
- UPC # 36069940667
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 6.313 |
Length | 10 |
Size | 80 |
Width | 12 |
Depth | 12 |
Details
Net Weight | 1.68 |
For Use With | Single Serve Brewing Systems |
Weight | 1.68 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGELOW Tea, 2.4 oz Net Wt, Ground, PK24 (6058)
- HOBART Spring, Door Hinge - Left Side (497027-00002)
- LOWREYS Bacon Microwave Pork Rinds 1.75 oz Bagged (80120)
- OASIS Cold, Room Temperature Bottled Water Dispenser - White (92026160042)
- VICTOR ALLEN 100% Colombian Coffee Single Serve Cup, PK80 (FG014603RV)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- VICTOR ALLEN Caramel Macchiato Coffee Single Serve Cup, PK80 (FG014619RV)
- VICTOR ALLEN Sweet & Salty Capp Single Serve Cup, PK72 (FG016403)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK80 (FG014611)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (7732)
- Victor Allen Beverages