Shop All Coffee and Tea
Victor Allen
2.0 Donut Shop Coffee, PK120
Mfr # FG015351
Zoro # G2701022
product price: $48.15
/pk 120, $0.40/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 120
- Width 12
- Net Weight 2.65
- Length 10
- Height 8.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG015351
- Zoro # G2701022
- UPC # 36069945358
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 120 |
Width | 12 |
Length | 10 |
Height | 8.125 |
Details
Net Weight | 2.65 |
For Use With | Single Serve Brewing Systems |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOLPAK Trim, Right Hand (79") (242081075)
- MISC HARDWARE Toggle Switch, 25A 125/250V (S331F/U)
- TRUE Pin Kit, Lid Hinge (E913390)
- SURE SHOT-AC DISPENSING Us 2.5 Gal Tank - Sml Spt (A-18-003-3-SP)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK80 (FG014604RV)
- VICTOR ALLEN Mocha Latte Ready to Drink, 12 Pack - 8oz Cans, 12PK (FG017829RV)
- VICTOR ALLEN 2.0 Winter Wonderland Coffee Variety Pack, PK96 (FG014973)
- VICTOR ALLEN Italian Roast Coffee Single Serve Cup, PK80 (FG014601RV)
- VICTOR ALLEN White Chocolate Caramel Cappuccino Single Serve Cup, PK42 (FG016401)
- VICTOR ALLEN French Vanilla Coffee Single Serve Cup, PK80 (FG014608RV)
- BAI Antioxidant Infused Beverage, Variety Pack, 18 oz Bottle, PK15, 15PK (2360)
- Victor Allen Beverages