Shop All Coffee and Tea
Victor Allen
2.0 Decaf Morning Blend Coffee Single Serve Cup, PK80
Mfr # FG014605RV
Zoro # G2700611
product price: $35.19
/pk 80, $0.44/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.613
- Length 10
- Size 80
- Width 12
- For Use With Single Serve Brewing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor Allen
- MFR # FG014605RV
- Zoro # G2700611
- UPC # 36069941534
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Height | 6.613 |
Length | 10 |
Size | 80 |
Width | 12 |
Details
For Use With | Single Serve Brewing Systems |
Net Weight | 1.68 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Measuring Cup, Polycarbonate, 1 Pint (PMC1P)
- STANCO REFLCTR BOWL 8"" 12PK (700-8B)
- WOWBUTTER Peanut Free Spread Jars Creamy 17.6 oz., PK6 (20100)
- SCOTSMAN Hgv 220V (11-0493-01)
- VICTOR ALLEN Sweet & Salty Capp Single Serve Cup, PK72 (FG016403)
- VICTOR ALLEN 2.0 Peppermint Bark Coffee Single Serve Cup, PK42 (FG014590)
- VICTOR ALLEN 2.0 Seattle Dark Single Serve Cup, PK42 (FG016160RV)
- VICTOR ALLEN Coffee Variety Pack Single Serve Cup, PK200 (FG015523)
- VICTOR ALLEN Donut Shop Coffee Single Serve Cup, PK200 (FG014637RV)
- VICTOR ALLEN French Roast Coffee Single Serve Cup, PK80 (FG014607RV)
- VICTOR ALLEN Morning Blend Coffee Single Serve Cup, PK200 (FG016337RV)
- Victor Allen Coffee and Tea