Shop All Coffee and Tea
Victor Allen
2.0 100% Colombian Coffee, PK120
Mfr # FG015352
Zoro # G2700018
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 120
- Net Weight 2.65
- Height 8.125
- Width 12
- For Use With Single Serve Brewing Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor Allen
- MFR # FG015352
- Zoro # G2700018
- UPC # 36069945365
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | 120 |
Height | 8.125 |
Width | 12 |
Length | 10 |
Depth | 12 |
Details
Net Weight | 2.65 |
For Use With | Single Serve Brewing Systems |
Weight | 2.65 |
Description
Victor Allen's Coffee - a passion for great coffee for 35+ years...Brighter. Smoother. Richer. We source the finest beans from all regions of the world. Our roast masters coax out the unique flavors, carefully, one batch at a time, in our US facilities. That's why, since 1979, Victor Allen's is proud to offer you high-quality, precision-roasted perfection. Enjoy your coffee house experience, at home with Victor Allen's Coffee... Every Cup. Every Bean. Every Time
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Conn 2P3W20125Vac (320C4W)
- BUNN Bushing, Hopper-Auger Nose (32189.0000)
- ZORO SELECT Electric Range Knob Set, Whirpool, PK9 (61206)
- FRESH GOURMET Homestyle Cheese & Garlic Multi-Grain Croutons 2.5lbs, PK4 (74539)
- VICTOR ALLEN White Chocolate Caramel Cappuccino Single Serve Cup, PK42 (FG016401)
- VICTOR ALLEN 2.5lb Kona Blend Whole Bean - VA (FG017104)
- VICTOR ALLEN Autumn Favorites Coffee Variety Pack, PK96 (FG014855RV)
- VICTOR ALLEN 100% Colombian Coffee Single Serve Cup, PK200 (FG014638RV)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- VICTOR ALLEN Decaf Donut Shop Coffee Single Serve Cup, PK200 (FG014636RV)
- FOLGERS Coffee, Columbian, Decaf, 1.75 oz., PK42 (2550006451)
- Victor Allen Coffee and Tea