Shop All Welding Tips
Victor
Acetylene Cutting Tip
Mfr # 0331-0016
Zoro # G2498203
original price:
$25.25
8% off
new price: $23.05
/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 2 in to 2 1/2 in
- Series 3 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0331-0016
- Zoro # G2498203
- UPC # 716352034944
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3-101-3 |
Kerf Width | 0.11 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Flame Type Light to Medium Preheat, Fuel Flow Rate 14 to 26 scfh (Acetylene), Kerf Width 0.11 in, Maximum Cutting Speed 15 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Rod Storage Tube, 3"X 14"Black (RST-14-BLACK)
- LINCOLN ELECTRIC LINCOLN MIG Welding Tapered Contact Tip (KP11T-30)
- AMICO ELECTRIC 60-Amp 13-Ft. Plasma Torch Assembly, Use for CUT-30/40/50, APC-30/40/50, CTS-160/180/200 (AG-60)
- ACCUFORM Welding Curtain, Red, 6 ft. W (PWD100RD)
- VICTOR Acetylene Cutting Tip (0331-0013)
- VICTOR Acetylene Cutting Tip (0331-0015)
- VICTOR Acetylene Cutting Tip (0331-0009)
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- VICTOR Welding Nozzle, Acetylene, Victor 300 (0323-0310)
- VICTOR Acetylene Cutting Tip (0331-0014)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- Victor Welding Tips