Shop All Welding Tips
Victor
Acetylene Cutting Tip
Mfr # 0331-0009
Zoro # G3391796
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 1/4 in
- Series 3 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Victor
- MFR # 0331-0009
- Zoro # G3391796
- UPC # 716352047296
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 3-101-00 |
Kerf Width | 0.05 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Flame Type Light to Medium Preheat, Fuel Flow Rate 4 to 6 scfh (Acetylene), Kerf Width 0.05 in, Maximum Cutting Speed 30 in/min, Minimum Cutting Speed 27 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 10 lb. (41R326)
- SIEVERT Torch Kit, Utility, Propane Fuel (PS-ASI-10)
- ZORO SELECT Triple Flint Renewal (2CYY3)
- LINCOLN ELECTRIC Stick Electrode, E7024, 7/32", 18 L, 50 lb (ED010375)
- VICTOR Acetylene Cutting Tip (0331-0013)
- VICTOR Acetylene Cutting Tip (0331-0016)
- VICTOR Acetylene Cutting Tip (0331-0014)
- VICTOR Acetylene Cutting Tip (0330-0012)
- VICTOR Victor 341-0330-0113 2-1-118 Cutting Tip (341-0330-0113)
- VICTOR Cutting Tip, MTHP, 1, Size 1 (0333-0354)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip, Tip Size: 28 (SC50-7)
- Victor Welding Tips