Shop All Desks
Victor
23" D X 28" W X 20.25" H, Black/Aluminum, Wood
Mfr # DC450
Zoro # G706437572
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28"
- Overall Depth 23"
- Overall Height 20.25"
- Color Black/Aluminum
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 28" |
Overall Depth | 23" |
Overall Height | 20.25" |
Height Range | 12.5" |
Width | 28" |
Work Surface Depth | 23 in |
Work Surface Width | 28 in |
Screen Size (Max) | 27" |
Details
Item | Desks |
Color | Black/Aluminum |
Material | Wood |
Number of Drawers | 0 |
Base Material | Aluminum |
Series | Victor® DC400 High Rise™ Collection |
Shape | Rectangular |
Tilting Deg. | 45° |
Work Surface Material | Wood |
Features | Keyboard/Mouse Platform Indicator |
Number of Pedestals | 0 |
Base Color | Black/Aluminum |
Rotation (Degrees) | 360° |
Description
The Victor DC450 transforms any sit-down desk into a sitting or stand-up desk. The 28" wide by 23" deep surface is raised up to 20" for ergonomic placement of monitor, keyboard, mouse, telephone and papers while standing. Electric motor design allows easy custom height adjustment with the push of a button. The monitor holder is also height-adjustable with a range of 12.5". Need a break from standing? Simply push a button and lower the surface down to desktop level. Safety sensor stops movement when obstacles are detected under the desk. Sleek wood construction and a durable laminate coating provides years of use with a modern style. The sturdy steel base and aluminum tower are built to last. This standing desk converter rests on top of any desk or table. With no attachments to tie you down, the item is easily re-positioned. 28"W x 23"L x 1 to 20.25"H. Holds two monitors up to 27" wide and up to 12.5 lbs each. Standard VESA mounting holes are required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- NATIONAL HOLIDAYS Tree Stand Hi Water Capacity (522-ST)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- HON Pedestal Desk, 30 in D X 48 in W X 30 in H (H38251.B9.Q)
- OFFICESOURCE 48.00" W X 29.50" H, Maple (SGLHDPL121MA)
- MARTIN FURNITURE Durham Computer Desk in Weathered White (IMDU689)
- INTERION BY GLOBAL INDUSTRIAL 48 in D X 48 in W X 30 in H, Rustic Gray, Steel Frame, Laminate Top (248999RGY)
- OFFICESOURCE 71.00'' W X 29.50'' H, Mahogany (PL105MH)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- Victor Desks