Shop All Desks
Victor
23" D X 28" W X 15.5" H, Black, Laminated Wood
Mfr # DC350A
Zoro # G406437551
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 28"
- Overall Depth 23"
- Overall Height 15.5"
- Color Black
- Material Laminated Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 28" |
Overall Depth | 23" |
Overall Height | 15.5" |
Work Surface Width | 28 in |
Shelf Depth (In.) | 23 in |
Work Surface Depth | 23 in |
Width | 28" |
Screen Size (Max) | 27" |
Description
This dual monitor sit-stand desk converter transforms any sit down desk into a sitting or standing desk. The DC350 dual monitor desk converter is a simple solution to a common workplace problem: too much sitting. Studies show that sitting for prolonged periods of time is detrimental to your health. Sleek wood construction and a durable laminate coating provide years of use with a modern style. The 28” wide by 23” deep surface is raised up to 15.5” for ergonomic placement of laptop computer, keyboard, mouse, or papers while standing. Requires no clamping or attaching to the desk, making it damage and worry free. Gas strut design allows for an adjustable desk height with the twist of a knob. Computer monitor holders are also height-adjustable. The DC350 dual monitor standing desk allows for two screens with a maximum width of 22” each (24” diagonal).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Letter Size Add-On Unit (128848AC)
- WARPS Mattress Cover King (CB-92)
- ZORO SELECT Concrete Anchor Kit (AK200-G)
- FLASH FURNITURE Red Reclining Gaming Chair with Footrest (CH-187230-RED-GG)
- EASY 2 GO 35.38 in D X 35.38" W X 28.88" H, Resort Cherry, Engineered Wood; Woodgrain Laminate (951572-CC)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- HON 24 in D X 42 in W X 29 in H, Slate Teak (HONLB4224LS1)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Black, Grey (I 7503)
- LINEA ITALIA Curved Reception Desk with Counter, 2 Units, 124”W x 49”D, White (ZUS296)
- SAUDER Barrister Lane L-Desk Sao A2 , Two drawers feature metal runners and safety stops (418270)
- HON 36 in D X 72" W X 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- Victor Desks