Shop All Desks
Victor
23" D X 28" W X 15-1/2 in H, Black
Mfr # DC300
Zoro # G505674857
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 28"
- Overall Depth 23"
- Overall Height 15-1/2 in
- Color Black
- Number of Shelves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 28" |
Overall Depth | 23" |
Overall Height | 15-1/2 in |
Work Surface Width | 28" |
Height Range | 15.5" - 10.5" |
Work Surface Depth | 23" |
Details
Item | Desks |
Color | Black |
Number of Shelves | 0 |
Weight | 38.5 lbs |
Base Material | Steel |
Work Surface Material | Laminated Wood |
Number of Pedestals | 0 |
Weight Capacity | 35 lb |
Series | Victor® DC300 High Rise™ Collection |
Includes | Assembly Hardware; Assembly Instructions |
Shape | Rectangular |
Base Color | Black |
Features | Keyboard/Mouse Platform Indicator |
Tilting Deg. | 110 Degrees |
Screen Weight (Max) | 11 lb |
Worksurface Thickness | 0.5" |
Lift Range (Max) | 5" |
Description
Sit-stand desk converter transforms any sit down desk into an ergonomic sit stand desk. The DC300 is a simple solution to a common workplace problem: too much sitting. Studies show that sitting for prolonged periods of time is detrimental to your health. Sleek wood construction and a durable laminate coating provide years of use with a modern style. The back of the standing desk converter is tapered to fit corner cubicles. Surface is raised up to 15 1/2" for ergonomic placement of your office equipment and supplies. Gas strut design allows easy custom height adjustment of both desk and monitor with the twist of a knob. Monitor holder is also height-adjustable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 10" (WT-3102B-INT)
- INFINITY INSTRUMENTS Brown Antique Grandfather Tabletop Clock (20052DB-4434)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- GLOBAL INDUSTRIAL Cabinet Base, 30 D X 34-1/2 in W X 51-1/2 in H, Gray, Steel (237404)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- SP RICHARDS Lorell® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- Victor Desks