Shop All Notebooks & Journals
This Product is Discontinued
Victor
11 x 8-1/2" Portfolio Pad With Calculator (Discontinued)
Mfr # 1135
Zoro # G4670407
This Product is Discontinued
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 20
- Cover Color Black
- Backing Soft Touch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Victor
- MFR # 1135
- Zoro # G4670407
- UPC # 014751011352
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
File Size - Clipboard | Letter |
Details
Paper Color | White |
Number of Sheets | 20 |
Cover Color | Black |
Backing | Soft Touch |
Paper Weight | 0.2 lb |
Item | Portfolio |
Includes | Executive Style Portfolio with Calculator8-Digit CalculatorPadPen |
Features | Calculator, Pad and Pen, Pocket for Business Cards, Soft Touch Back and Front Covers, Storage Pocket |
Rule | College |
Color | Black |
Description
Portfolio, Cover Color Black, Backing Soft Touch, Sheet Size 8-1/2 in x 11 in, Rule College, Paper Color White, Paper Weight 0.2 lb, Features Calculator, Pad and Pen, Pocket for Business Cards, Soft Touch Back and Front Covers, Storage Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.