Victor

1000 8-Digit Solar Battery Powered Minidesk Calculator


product price: $17.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With this Victor 1000 8-digit solar battery powered minidesk calculator keep track of sales discounts profits and business finances. Performing common functions relevant to any operation this calculator features a large and easy-to-read LCD screen. The screen is designed on a fixed angle for ease of viewing and displays up to 8 digits at a time. A 3-key memory is built-in to help to temporarily back-up your most recent work.Though primarily solar powered the calculator also includes a battery. In dim lighting the battery is automatically used to ensure constant operation of the device at all times. This is especially important in office settings where sunlight may not be readily attainable at a desk or meeting room. Perfect for any business and especially suited for those with a green business model the device is made of 50% pre-consumer recycled content.Overall Dimensions:Length: 4 1/4''Width: 3 1/4''Height: 1 3/16''While supplies last!

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.