Shop All Automotive Hydraulic Filters
Vickers
VT151V1V10 Replacement/Interchange Hydraulic Filter
Mfr # MF0062295
Zoro # G605828457
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 2.76
- OD Bottom 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # MF0062295
- Zoro # G605828457
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.24 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
Micron Rating | 10 |
By-Pass | Yes |
Filter Media | Glass |
Application | Filtration |
Description
Main Filter MF0896440 replaces OEM VT151V1V10 by VICKERS and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 5.24in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.16in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 5.24in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.16in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Seat Bottom Covers in Black (71602G06)
- SUR&R Nut, Inverted Flare, 9/16"-18 Thread, PK4 (BR155)
- GROTE Bar Lamp, LED Hylite ID, Red (49242-5)
- WALKER EXHAUST Exhaust Tail Pipe, 56162 (56162)
- BALDWIN FILTERS Hydraulic Filter, 2-7/16 in. O.D. (PT9481-MPG)
- MAIN FILTER BALDWIN BT8428MPG Hydraulic Filter Replacement (MF0057995)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 6-31/32 In (BT8423)
- MAIN FILTER CROSLAND 1A9023 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER ZINGA HE10 Replacement/Interchange Spin-On Filter (MF0058047)
- BALDWIN FILTERS Hydraulic Tank Filter, 4-19/32 x 5-7/8 In (PA3643)
- BALDWIN FILTERS Hydraulic Filter, 2-3/4 x 5-7/32 In (PT9237)
- Vickers Automotive Hydraulic Filters