Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 6 gpm @ 1200 rpm and 100 psi
Mfr # 372613-3
Zoro # G3004331
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 1.19 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 372613-3
- Zoro # G3004331
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Shaft Outer Diameter | 1 in |
Overall Length | 7.6 in |
Discharge Connection Size | 3/4 in |
Overall Width | 5.1 in |
Media Intake Connection Size | 1 1/4 in |
Overall Height | 4.8 in |
Description
Single Vane Pump, Flow Rate - Maximum 6 gpm, Displacement per Revolution 1.19 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 7.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 6600 Series (6602-6-6)
- SPEEDAIRE Air Cylinder, 4 in Bore, 20 in Stroke, NFPA Double Acting (5VLP9)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X5/8;BRO (1VP34X5/8)
- LUBRIPLATE Iso-100 Air Compressor Fluid For Reciprocating/Piston Type PK4 (L0707-057)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- CHIEF Hydraulic Gear Pump, 1.22 Dsplacemnt, Left (CBD-F330-A-P-A)
- Vickers Hydraulic Pumps