Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 4 gpm @ 1200 rpm and 100 psi
Mfr # 382082-4
Zoro # G3004508
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement .80 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 382082-4
- Zoro # G3004508
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Media Intake Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1/2 in |
Description
Single Vane Pump, Flow Rate - Maximum 4 gpm, Displacement per Revolution 0.8 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type NPT, Motor Speed - Minimum 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Plug, Chrome-Plated, Industrial, 3/8" Body Size, 1/4" Male NPT (38PIC-N2M)
- DIXON Swivel Joint Style 30 FNPT, MI, 2" (230FXFMI00000)
- COMPONENT HARDWARE Chrome Plated Die Cast Sculptured Handle (P48-1012)
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.0 GPM (1070043)
- Vickers Hydraulic Gear Pumps