Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 3 gpm @ 1200 rpm and 100 psi
Mfr # 382077-3
Zoro # G3004541
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement .60 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 382077-3
- Zoro # G3004541
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Media Intake Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1/2 in |
Description
Single Vane Pump, Flow Rate - Maximum 3 gpm, Displacement per Revolution 0.6 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type NPT, Motor Speed - Minimum 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- COILHOSE PNEUMATICS Flexeel Hose, 1/4in x 100ft, Without Fittings, Transparent Yellow (PFE4100TY)
- CENTURY Water Circulator Motor, NEMA/IEC, Face (H1042L)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFH9)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- CONCENTRIC INTERNATIONAL Pump, Gear, 0.4 GPM (1002496)
- Vickers Hydraulic Pumps