Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 13 gpm @ 1200 rpm and 100 psi
Mfr # 372606-3
Zoro # G3004340
product price: $827.99
/ea
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 2.59 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 372606-3
- Zoro # G3004340
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Discharge Connection Size | 3/4 in |
Overall Width | 5.1 in |
Overall Length | 8.2 in |
Shaft Outer Diameter | 1 in |
Media Intake Connection Size | 1 1/4 in |
Overall Height | 4.8 in |
Description
Single Vane Pump, Flow Rate - Maximum 13 gpm, Displacement per Revolution 2.59 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 152 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.4375In Bore Dia (1615 2RS PRX)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.30" OD (5V1034)
- SMC Bulkhead Union Elbow, 90 Deg, 1/4 in.Tube (KQ2LE07-00A)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- Vickers Hydraulic Gear Pumps