Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 11 gpm @ 1200 rpm and 100 psi
Mfr # 372617-5
Zoro # G3004368
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 2.22 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 372617-5
- Zoro # G3004368
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Overall Height | 4.8 in |
Discharge Connection Size | 3/4 in |
Overall Length | 8 in |
Shaft Outer Diameter | 1 in |
Media Intake Connection Size | 1 1/4 in |
Overall Width | 5.1 in |
Description
Single Vane Pump, Flow Rate - Maximum 11 gpm, Displacement per Revolution 2.22 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CCW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 4-Way DC Power Unit 12V 2HP 3/8 NPT 0.75 Gal, Poly (PU642)
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCP7)
- GREENLEE Hyd Impact Wrench, 7/16 Hex, 80-400 ft-lb (H8508-1V)
- TSUBAKI Connecting Roller Link, Standard (80SSCL)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 (250059)
- Vickers Hydraulic Gear Pumps