Shop All Hydraulic Gear Pumps
Vickers
Vane Pump, 11 gpm @ 1200 rpm and 100 psi
Mfr # 372617-3
Zoro # G3004359
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 2.22 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 372617-3
- Zoro # G3004359
- Country of Origin Mexico
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Overall Length | 8 in |
Discharge Connection Size | 3/4 in |
Media Intake Connection Size | 1 1/4 in |
Overall Width | 5.1 in |
Shaft Outer Diameter | 1 in |
Overall Height | 4.8 in |
Description
Single Vane Pump, Flow Rate - Maximum 11 gpm, Displacement per Revolution 2.22 cu in/rev, Media Intake Connection Size 1 1/4 in, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 172 bar, Housing Material Cast Iron, Media Intake Connection Type NPT, Motor Speed - Minimum 1,800 RPM, Overall Height 4.8 in, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41424)
- SPEEDAIRE Coupler Plug, (M)NPT, 3/8, Steel (30E705)
- DDS Shaft Seal, TC, 1.812in ID, Nitrile Rubber (IN46.0363.59.52TC)
- WESTWARD Bearing, 608zz (PN5ZL26008G)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-1)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- PARKER 7/8in Hydraulic Vane Pump (17BSB141R01B100)
- Vickers Hydraulic Gear Pumps