Shop All Hydraulic Gear Pumps
Vickers
Single Vane Pump, 60gpm, 11.75 cu. in./rev
Mfr # 02-137146-1
Zoro # G3004596
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 11.75 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE C 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 02-137146-1
- Zoro # G3004596
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Overall Width | 8.4 in |
Overall Height | 6.9 in |
Overall Length | 11.9 in |
Media Intake Connection Size | 3 in |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1 1/2 in |
Description
Single Vane Pump, Flow Rate - Maximum 60 gpm, Displacement per Revolution 11.6 cu in/rev, Media Intake Connection Size 3 in, Discharge Connection Size 1 1/2 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM, Overall Height 6.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406010TC)
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7510-0A125)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- BESTORQ Aftermarket AYP 532144959 Replacement Belt, 4LK960 (4LK960)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS Single Vane Pump, 14 gpm, 2.78 cu. in./rev (02-137110-1)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- Vickers Hydraulic Gear Pumps