Shop All Hydraulic Gear Pumps
Vickers
Single Vane Pump, 50 gpm, 9.85 cu. in./rev
Mfr # 02-137144-1
Zoro # G3004605
product price: $1,404.99
/ea
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 9.85 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE C 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-137144-1
- Zoro # G3004605
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Overall Length | 11.9 in |
Discharge Connection Size | 1 1/2 in |
Shaft Outer Diameter | 1 in |
Overall Height | 6.9 in |
Media Intake Connection Size | 3 in |
Overall Width | 8.4 in |
Description
Single Vane Pump, Flow Rate - Maximum 50 gpm, Displacement per Revolution 11.6 cu in/rev, Media Intake Connection Size 3 in, Discharge Connection Size 1 1/2 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Housing Material Cast Iron, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 1,800 RPM, Overall Height 6.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 7200 Series Angular Contact Precision Brg, 7208BMUC3 (7208BMUC3)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307 (6307/C3)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- AIGNEP USA Universal Flow Control, 1/4 In (88958-04-04)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Single Vane Pump, 5 gpm @ 1200 rpm (382084-4)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Vane Pump, 13 gpm @ 1200 rpm and 100 psi (372606-3)
- INTERNATIONAL FLUID POWER Gear Pumps (3/4'' Dia. Shaft): 1.53 CID, Rated GPM: 11.9, CCW Rotation (252111)
- Vickers Hydraulic Gear Pumps