Shop All Hydraulic Gear Pumps
Vickers
Single Vane Pump, 5 gpm @ 1200 rpm
Mfr # 382084-4
Zoro # G3004471
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 1 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE A 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 382084-4
- Zoro # G3004471
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Media Intake Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1/2 in |
Description
Single Vane Pump, Flow Rate - Maximum 5 gpm, Displacement per Revolution 1 cu in/rev, Media Intake Connection Size 1 in, Discharge Connection Size 1/2 in, Discharge Connection Type NPT, Rotation CW, Mounting Type SAE A 2 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type NPT, Motor Speed - Minimum 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH CX210 Cogged V-Belt, 214" Outside Length, 7/8" Top Width, 1 Ribs (CX210)
- NTN NTN 3979, Tapered Roller Bearing Cone 225 In Id X 1183 In W (3979)
- NSK NSK 6211Z, 6200 Series Single Row Deep Groove Ball Bearing (6211Z)
- SPEEDAIRE In and Ex Valve Assembly (PN22N025G)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-5)
- VICKERS Single Vane Pump, 60gpm, 11.75 cu. in./rev (02-137146-1)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm (250946)
- Vickers Hydraulic Pumps