Shop All Hydraulic Gear Pumps
Vickers
Single Vane Pump, 21 gpm, 4.13 cu. in./rev
Mfr # 416457-3
Zoro # G3004648
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 4.13 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE B 2 Bolt Flange
- Max. Pressure 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 416457-3
- Zoro # G3004648
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Discharge Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Media Intake Connection Size | 1 1/2 in |
Description
Single Vane Pump, Flow Rate - Maximum 21 gpm, Displacement per Revolution 4.13 cu in/rev, Media Intake Connection Size 1 1/2 in, Discharge Connection Size 1 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lubricator (MC202-L00)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- ENERPAC HC9250C, 50 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9250C)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16704 (04Z-S66)
- VICKERS HYDRAULIC VANE PUMP (25VQ21A 1A20)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- VICKERS Vane Pump, 7 gpm @ 1200 rpm and 100 psi (382087-3)
- VICKERS Vane Pump, 11 gpm @ 1200 rpm and 100 psi (372617-3)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Vane Pump, 9 gpm @ 1200 rpm and 100 psi (358357-3)
- CHIEF Gear Pumps (1/2. Keyed Shaft) 0.12 Cid, .97 Gpm at 2000 Rpm, 3625 PSI (GP-F10-20-P-C)
- Vickers Hydraulic Gear Pumps