Shop All Hydraulic Pressure Relief Valves
Vickers
Relief Valve, 7/8-14 In UNF-2B Port
Mfr # CS-03-C50
Zoro # G0855741
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 500 to 2000 psi
- Port Size - Hydraulic Valves 7/8"-14 UNF
- Max. Flow - Hydraulic Valves 45 gpm
- Body Material - Hydraulic Valves Cast Iron
- Overall Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # CS-03-C50
- Zoro # G0855741
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 7/8"-14 UNF |
Overall Height | 2.1 in |
Height (In.) | 2.1 |
Overall Width | 6.6 in |
Port Size | 7/8-14 UNF-2B |
Width (In.) | 6.6 |
Length (In.) | 5.6 |
Overall Length | 5.6 in |
Port Connection Size | 7/8 in |
Description
Adjustable Relief Valve, Pressure - Maximum 2,000 psi, Flow Rate - Maximum 45 gpm, Body Material Cast Iron, Pressure - Minimum 500 psi, Port Connection Type SAE 45 Degrees Flare, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 45 gpm, Pressure Setting - Maximum 2,000 psi, Overall Width 6.6 in, Port Connection Size 7/8 in, Actuation Mechanism Pressure, Includes Seals Seals Not Included, Overall Height 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- ILC Replacement for PRESTOLITE MDY7057 MOTOR (MDY7057 MOTOR)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DSB1026)
- PARKER Sub Base, 3/4NPT, Valveair II Series (K022101)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- PRINCE Double Relief Valve, 3/4 In NPT Port (DRV-2HH)
- ENERPAC V182, Needle Valve, 1/4 in NPTF Oil Port (V182)
- GENUINE Diverter Valve, 11658636606 (11658636606)
- WATTS 315M2 3/4" 15 Psi Steam Safety (315M2)
- PARKER Pressure Control Valve, 1/2 NPT, 10 PSI (637B-1-1/2-2)
- Vickers Hydraulic Pressure Relief Valves