Shop All Piston Pumps
Vickers
Piston Pump, 4.88 cu. in./rev, 44 gpm
Mfr # 421AK01111B
Zoro # G4793521
Free Shipping & Returns
$3,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 4.88 cu in/rev
- Max. Continuous PSI 3,000
- Shaft Rotation Left
- Shaft Type Keyed
- Shaft Size 1.25 in Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 421AK01111B
- Zoro # G4793521
- Country of Origin India
- Category Piston Pumps
Dimensions
Shaft Size | 1.25 in Keyed |
Media Intake Connection Size | 2 in |
Discharge Connection Size | 1 in |
Shaft Outer Diameter | 1 1/4 in |
Description
Open Circuit Piston Pump, Flow Rate - Maximum 44 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 4.8 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 3,335 psi, Horsepower - Maximum 82 7/10 hp, Shaft Type Keyed, Rotation CCW, Mounting Type 2/4 Bolt C, Motor Speed - Maximum 3,600 RPM, Case Pressure - Maximum 3,625 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Gasket, For 4RC97-4RC99, 4RD02 (P05800)
- OATEY STRAINER REPL SS 4"" (42358)
- DWYER INSTRUMENTS Flowmeter, 660 Gph Water (VFB-81)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/230V AC, 1 Phase, 33 ft Max Head (4YKP1)
- NACHI VARIABLE 7/8IN HYDRAULIC PISTON PUMP (PVS-2B-45N1-12)
- ARO Dispensing Valve Asm, 651535-1 (651535-1)
- AFTERMARKET Piston Pump (HYI60-0103)
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- SOLO Piston Pump Repair Kit (0610407-K)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- Vickers Piston Pumps