Shop All Piston Pumps
Vickers
Piston Pump, 3.8 cu. in./rev, 42 gpm
Mfr # 421AK01108B
Zoro # G4793494
product price: $2,767.99
/ea
Free Shipping & Returns
$2,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 3.8 cu in/rev
- Max. Continuous PSI 4,000
- Shaft Rotation Left
- Shaft Type Keyed
- Shaft Size 1 in Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 421AK01108B
- Zoro # G4793494
- Country of Origin India
- Category Piston Pumps
Dimensions
Shaft Size | 1 in Keyed |
Media Intake Connection Size | 2 in |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1 in |
Description
Open Circuit Piston Pump, Flow Rate - Maximum 42 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 3.8 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 4,060 psi, Horsepower - Maximum 101 3/10 hp, Shaft Type Keyed, Rotation CCW, Mounting Type 2 Bolt B, Motor Speed - Maximum 3,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- FLOMEC Electronic Flowmeter, 3/4", FNPT, 6.3" L (G2H07NQ9GMV)
- ARO Dispensing Valve Asm, 651535-1 (651535-1)
- ARO Dispensing Valve Asm, 651536-1 (651536-1)
- AFTERMARKET Piston Pump (HYI60-0103)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- SOLO Piston Pump Repair Kit (0610407-K)
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- Vickers Piston Pumps