Shop All Piston Pumps
Vickers
Piston Pump, 3 cu. in./rev, 34 gpm
Mfr # 421AK01106B
Zoro # G4793476
product price: $2,473.99
/ea
Free Shipping & Returns
$2,473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 3 cu in/rev
- Max. Continuous PSI 4,000
- Shaft Rotation Left
- Shaft Type Spline
- Shaft Size 16/32 Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 421AK01106B
- Zoro # G4793476
- Country of Origin India
- Category Piston Pumps
Dimensions
Shaft Size | 16/32 Spline |
Discharge Connection Size | 1 in |
Media Intake Connection Size | 2 in |
Description
Open Circuit Piston Pump, Flow Rate - Maximum 34 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 3 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 4,060 psi, Horsepower - Maximum 81 1/2 hp, Shaft Type Spline, Number of Shaft Teeth 15, Rotation CCW, Mounting Type 2 Bolt B, Motor Speed - Maximum 3,600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bronze/Brass 1/2 HP Centrifugal Pump 115/230V (2ZWR5)
- DAYTON In Manifold (780244)
- EDSON Hand Diaphragm Pump, Aluminum, Nitrile, 18 GPM (25650)
- TSURUMI 2-in. Automatic Electric Submersible Trash Pump w/ Auto Relay (HSE2.4S-62 (115V))
- AFTERMARKET Piston Pump (HYI60-0103)
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- ARO Dispensing Valve Asm, 651536-1 (651536-1)
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- NACHI VARIABLE 7/8IN HYDRAULIC PISTON PUMP (PVS-2B-45N1-12)
- SOLO Piston Pump Repair Kit (0610407-K)
- Vickers Piston Pumps