Shop All Piston Pumps
Vickers
Piston Pump, 2.5 cu. in./rev, 29 gpm
Mfr # 421AK01101B
Zoro # G4793546
Free Shipping & Returns
$2,245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 2.5 cu in/rev
- Max. Continuous PSI 4,000
- Shaft Rotation Left
- Shaft Type Keyed
- Shaft Size 1 in Keyed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vickers
- MFR # 421AK01101B
- Zoro # G4793546
- Country of Origin India
- Category Piston Pumps
Dimensions
Shaft Size | 1 in Keyed |
Shaft Outer Diameter | 1 in |
Discharge Connection Size | 1 in |
Media Intake Connection Size | 2 in |
Description
Open Circuit Piston Pump, Flow Rate - Maximum 29 gpm, Motor Speed - Minimum 600 RPM, Displacement per Revolution 2.5 cu in/rev, Discharge Connection Size 1 in, Discharge Connection Type SAE Code 61 Flange, Media Intake Connection Size 2 in, Media Intake Connection Type SAE Code 61 Flange, Continuous Pressure - Maximum 4,060 psi, Horsepower - Maximum 68 hp, Shaft Type Keyed, Rotation CCW, Mounting Type 2 Bolt B, Motor Speed - Maximum 3,600 RPM, Flow Compensator Setting - Maximum 220 lbf/sq in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG PUMPS Seal Kit, EPDM, Armstrong (880202-677K)
- ARO Pump, Diaphragm, 666172-3EB-C (666172-3EB-C)
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014S103)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620251)
- ARO Dispensing Valve Asm, 651536-1 (651536-1)
- AFTERMARKET Piston Pump (HYI60-0103)
- ARO Piston Pump, Grease, 55 Gal, 50:1, 3", LM (LM2350E-41-B)
- ARO Piston Pump, 650940-C6D-B (650940-C6D-B)
- SOLO Piston Pump Repair Kit, Viton (0610407K)
- ARO Ratio Piston Pump, 1:1-2", 612041-1 (612041-1)
- SOLO Piston Pump Repair Kit (0610407-K)
- Vickers Piston Pumps