Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, Solenoid, 4 Way, 110-120V
Mfr # 871471
Zoro # G9080933
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 21 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 871471
- Zoro # G9080933
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 3.6 in |
Width (In.) | 2 in |
Size | D03 |
Length (In.) | 8.6 in |
NFPA Size | D03 |
Overall Width | 2 in |
Overall Length | 8.6 in |
Overall Height | 3.6 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 21 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Tank, Center Position Closed Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 0.34 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06FOR-06MP (6404-06-06)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- VICKERS 110V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (WFF3DG4S4W012CB60)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- VICKERS Hydraulic Valve, 4 Way, Tandem, 24VDC (02-145162)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- Vickers Hydraulic Control Valves