Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, Solenoid, 4 Way, 110-120V
Mfr # 02-144938
Zoro # G2284199
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 16.0 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-144938
- Zoro # G2284199
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2 in |
Size | D03 |
Height (In.) | 3.6 in |
Length (In.) | 8.6 in |
NFPA Size | D03 |
Overall Length | 8.6 in |
Overall Width | 2 in |
Overall Height | 3.6 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 0.34 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Frequency 50/60 Hz, Overall Length 8.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- POWERDRIVE Split Taper Bushing, Series P1, 1-5/8 In (P1 X 1 5/8)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS Hydraulic Valve, 4 Way, Tandem, 24VDC (02-145162)
- VICKERS 5000Psi 120V-Ac Hydraulic Directional Control Valve (02-127999 DG5S-8-2A-E-M-FW-B5-30)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- Vickers Hydraulic Valves