Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Tandem, 24VDC
Mfr # 02-145162
Zoro # G0098260
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 12 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-145162
- Zoro # G0098260
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Width (In.) | 2 in |
Length (In.) | 8.6 in |
NFPA Size | D03 |
Height (In.) | 3.6 in |
Size | D03 |
Overall Width | 2 in |
Overall Height | 3.6 in |
Overall Length | 8.6 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 3.1 A, Overall Height 3.6 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 8.6 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 695mm PL, T139 (695-5M-09)
- DYNABRADE Hang Plate (97165)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth (80B8)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (02-144938)
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC (869575)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- METRO VALVE Two Position Double Selector Valve 20 Gpm, Sae 6 Ports, 3000 PSI, 194 F (280380)
- Vickers Hydraulic Control Valves