Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Tandem, 24VDC
Mfr # 02-135641
Zoro # G0098699
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 12 gpm
- Max. Pressure - Hydraulic Valves 3,000 psi
- Center Position - Hydraulic Valves Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-135641
- Zoro # G0098699
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 4.44 in |
Width (In.) | 2.83 in |
Length (In.) | 9.26 in |
NFPA Size | D05 |
Size | D05 |
Overall Width | 2.83 in |
Overall Height | 4.44 in |
Overall Length | 9.26 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,000 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-02, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards ISO 05, Electrical Connection Type Flying Leads, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 22 # of Teeth (50BS22H X 1 1/4)
- CONTINENTAL CONTITECH B108 Wrapped V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (B108)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- NTN NTN 6007, RadialDeep Groove Ball Bearing 35 Mm Id X 62 Mm Od X 14 Mm W Open (6007)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (02-144938)
- VICKERS 110V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (WFF3DG4S4W012CB60)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 2 pos. (229306)
- Vickers Hydraulic Control Valves