Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Tandem, 12VDC
Mfr # 02-148834
Zoro # G0098802
product price: $1,176.99
/ea
Free Shipping & Returns
$1,176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 12 gpm
- Max. Pressure - Hydraulic Valves 3,000 psi
- Center Position - Hydraulic Valves Tandem
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vickers
- MFR # 02-148834
- Zoro # G0098802
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
Height (In.) | 4.44 in |
Width (In.) | 2.83 in |
NFPA Size | D05 |
Size | D05 |
Length (In.) | 9.26 in |
Overall Width | 2.83 in |
Overall Length | 9.26 in |
Overall Height | 4.44 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, NFPA Size D05, Number of Positions Three Positions, Pressure - Maximum 3,600 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 24V DC, Port Connections Manifold, Center Position Tandem Center, Series DG4S-01, Actuation Mechanism Electrical, Overall Height 4.44 in, Standards DIN 43650, ISO 4400, Electrical Connection Type ISO4400/DIN43650, Overall Length 9.26 in, Overall Width 2.83 in, Return Mechanism Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- TITAN PRO Motor Dual Run Cap, 45/5MFD, 370-440V, Oval (TOCFD455)
- TIMKEN Radial Bearing, Open, 70mm Bore (214K)
- BROWNING Mounted Ductile Iron Two Bolt Flange Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VF2S-122M)
- VICKERS 3600PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4S4LW-012C-B-60-S324)
- VICKERS Hydraulic Valve, 4 Way, Tandem, 24VDC (02-145162)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- PARKER TWO-STAGE TORQUE MOTOR 1400-1950PSI 3.6V-DC HYDRAULIC SERVO VALVE (BD15AAAVD5)
- Vickers Hydraulic Control Valves